Shop 3M DBI-SALA
See all product information
Create Account
SecuraSpan Stanchion, Rebar Stud Securaspan, 310 lb Weight Capacity
- Mfr # 7400215
- Zoro # G1276865
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Color
Yellow
Material
Order separately
Standards
OSHA
Includes
Stanchion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7400215
- Zoro #
- G1276865
- UPC #
- -
- Country of Origin
- United States
- Item
- Stanchion,Rebar Stud Securaspan
- Weight Capacity
- 310 lb
- Color
- Yellow
- Material
- Order separately
- Standards
- OSHA
- Includes
- Stanchion
- Series
- SecuraSpan
- Attaches To
- Concrete
- For Use With
- 3M(TM) DBI-SALA(R) SecuraSpan(TM) Rebar/Shear Stud HLL System
- Installation
- Temporary/Portable
- Required Accessories
- HLL
- Add-On Style
- Multi Span, Single Span
- Horizontal Lifeline Component
- Base
- Includes Tie-Off Adapters
- No
- Hardware Material
- Steel
- Features
- Connected Safety ID Equipped; Single or Multi-Span
- Compatible Attachment Points
- Concrete
- Retractable
- No
- Includes Mounting Hardware
- Yes
- Lifeline Installation
- Reusable
- Compatible Product Type
- SecuraSpan System
- Product Type
- Horizontal Lifeline Stanchion
Dimensions
- Fits Stud Dia.
- 1/2 in to 1 in
- For Flange Width Range
- 6 in to 12 in
- For Max. Flange Width
- 12 in
- For Min. Flange Width
- 6 in
- Fits Stud Diameter (Maximum)
- 1 in
- Fits Stud Diameter (Minimum)
- 1/2 in
- For Maximum Flange Width
- 12 in
- For Minimum Flange Width
- 15 in
Description
Stanchion,Rebar Stud Securaspan, For Use With 3M(TM) DBI-SALA(R) SecuraSpan(TM) Rebar/Shear Stud HLL System, Standards OSHA, Hardware Material Steel, Product Type Horizontal Lifeline Stanchion, Weight Capacity 310 lb, Includes Stanchion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.