Self-Rescue Backpack, 50 ft L, 1Leg
Mfr # 3320051
Zoro # G109017067
product price: $917.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Includes
Rope, 50 ft
Standards
ANSI/ASSP Z359.9-2021, OSHA 1910.140, OSHA 1926.502
Color
Blue
Line Material
Technora
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3320051
Zoro #
G109017067
UPC #
-
Country of Origin
United States
Dimensions
Maximum Working Length
50 ft
Cable Diameter
5.5 mm
Overall Length
50 ft
Length
50 ft
Details
Item
Self-Rescue Backpack
Weight Capacity
310 lb
Includes
Rope, 50 ft
Standards
ANSI/ASSP Z359.9-2021, OSHA 1910.140, OSHA 1926.502
Color
Blue
Line Material
Technora
Anchoring Location
Overhead or Foot Level
Harness End Connection
D-Ring
Number of Legs
1
Harness End Connection Material
Aluminum
Series
DBI-SALA
Minimum Weight Capacity
130 lb
Workers per System
1
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI/ASSP Z359.9-2021
Rescue Method
Self
Rescue Mode
Lower
Anchorage End Connection
D-Ring
Rescue System Component
Descent Device
Descent Type
Lower
Description
Self-Rescue Backpack, Color Blue, Weight Capacity 310 lb, Standards ANSI/ASSP Z359.9-2021, OSHA 1910.140, OSHA 1926.502, Workers per System 1, Maximum Working Length 50 ft, Rescue System Component Descent Device, Rescue Mode Lower, Line Material Technora, Rescue Equipment Type Descender, Includes Rope, 50 ft, Harness End Connection D-Ring, Anchorage End Connection D-Ring, Cable Diameter 5.5 mm, Descent Type Lower, Overall Length 50 ft, Pole Hook Type Not Applicable, Pole Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.