This item is Discontinued.

3M Dbi-Sala Self Retracting Lifeline, 20 ft., Blue 3103275

Self Retracting Lifeline, 20 ft., Blue (Discontinued)

  • Mfr # 3103275
  • Zoro # G7979133
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3103275
Zoro #
G7979133
UPC #
840779001248
Country of Origin
Unknown

Dimensions

Length
20 ft.
SRL Length
20 ft.
Strap Width
1"
Lifeline Width
3/4 in

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.1, ASTM F887-05, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Ultra-Lok(TM)
Anchorage Hook Type
Carabiner
Housing Material
Glass Filled Thermoplastic
For Use With
Arc Flash Rated Full-Body Harness
Tensile Strength
5000 lb.
Type
Arc Flash Self-Retracting
Fall Braking System
Centrifugal
Anchorage Hook Gate Opening
11/16"
Braking System
Centrifugal
Locking Harness Connection Hook Type
Swivelling Snap Hook
Visual Load Indicator
Yes
Harness Hook Type
Swivel Snap Hook
Max. Working Load
310 lb.
Harness Hook Gate Opening
3/4"
SRL Weight
6.3 lb.
Locking Anchorage Connection Hook Type
Carabiner
SRL Housing Material
Glass Filled Thermoplastic
ANSI SRL Type
SRL
Lifeline Material
Kevlar
Anchoring Location
Overhead Only
Sealed
No
Replaceable Lifeline
No
RFID Equipped
Yes
ANSI SRL Class
Class B
Minimum Weight Capacity
90 lb
Closeout
Yes
Shop By
Closeout
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series Ultra-Lok(TM), Color Blue, Lifeline Width 3/4 in, Minimum Weight Capacity 90 lb, Replaceable Lifeline No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.