This item is Discontinued.

3M Dbi-Sala Self Retracting Lifeline, 6 ft., Blue 3101226

Self Retracting Lifeline, 6 ft., Blue (Discontinued)

  • Mfr # 3101226
  • Zoro # G0620999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3101226
Zoro #
G0620999
UPC #
840779012763
Country of Origin
United States

Dimensions

Length
6 ft.
Lifeline Width
3/4"

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Blue
Standards
ANSI Z359.14 Class A, ANSI Z359.14 Class B, OSHA 1926.502
Harness End Connection
Quick Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Nano-Lok(TM)
Anchorage End Connection
Aluminum Snap Hook
Max. Working Load
310 lb.
Housing Material
Nylon Thermoplastic
Visual Load Indicator
Yes
SRL Housing Material
Nylon
RFID Equipped
Yes
Anchorage End Connection Material
Aluminum
ANSI SRL Class
Class A, Class B
ANSI SRL Type
SRL
Lifeline Material
HPPE Webbing
Minimum Weight Capacity
90 lb.
Anchoring Location
Overhead Only
Anchorage End Connection Type
Snap Hook
Sealed
No
Replaceable Lifeline
No
ANSI SRL Class (2014)
Class A, Class B
ANSI Standards Met
ANSI Z359.14
OSHA Standards Met
OSHA 1926.502
Minimum User Weight
90 lb

Description

Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), ANSI Standards Met ANSI Z359.14, Color Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.