This item is Discontinued.

3M Dbi-Sala Self Retracting Lifeline, 6 ft., Blue 3101229

Self Retracting Lifeline, 6 ft., Blue (Discontinued)

  • Mfr # 3101229
  • Zoro # G1271490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3101229
Zoro #
G1271490
UPC #
840779012787
Country of Origin
United States

Dimensions

Length
6 ft.
Lifeline Width
3/4"
Rebar Hook Gate Opening Size
2-1/2"

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Blue
Standards
ANSI Z359.14 Class A, ANSI Z359.14 Class B, OSHA 1926.502
Harness End Connection
Quick Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok(TM)
Anchorage End Connection
2-1/2" Steel Rebar Hook
Max. Working Load
310 lb.
Housing Material
Nylon Thermoplastic
SRL Housing Material
Nylon
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
ANSI SRL Type
SRL
ANSI SRL Class
Class A, Class B
Minimum Weight Capacity
90 lb.
Lifeline Material
HPPE Webbing
Anchorage End Connection Material
Steel
Sealed
No
Anchorage End Connection Type
Rebar Hook
RFID Equipped
Yes
Replaceable Lifeline
No
Minimum User Weight
90 lb
ANSI SRL Class (2014)
Class A, Class B
ANSI Standards Met
ANSI Z359.14
OSHA Standards Met
OSHA 1926.502

Description

Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), Rebar Hook Gate Opening Size 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.