This item is Discontinued.

3M Dbi-Sala Self Retracting Lifeline, 6 ft., Blue 3101240

Self Retracting Lifeline, 6 ft., Blue (Discontinued)

  • Mfr # 3101240
  • Zoro # G1271518
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3101240
Zoro #
G1271518
UPC #
840779012848
Country of Origin
United States

Dimensions

Length
6 ft.
Lifeline Width
3/4"

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Blue
Standards
ANSI Z359.14 Class A, ANSI Z359.14 Class B, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok(TM)
Anchorage End Connection
Steel/Stainless Steel Cab Mount Bracket
Max. Working Load
310 lb.
Visual Load Indicator
Yes
Housing Material
Nylon Thermoplastic
SRL Housing Material
Nylon
ANSI SRL Class
Class A, Class B
Replaceable Lifeline
No
Sealed
No
RFID Equipped
Yes
Minimum Weight Capacity
90 lb.
Anchorage End Connection Material
Steel/Stainless Steel
Lifeline Material
HPPE Webbing
ANSI SRL Type
SRL
Anchoring Location
Overhead Only
Anchorage End Connection Type
Cab Mount Bracket
ANSI SRL Class (2014)
Class A, Class B
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI Z359.14
Minimum User Weight
90 lb

Description

Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Cab Mount Bracket, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), ANSI Standards Met ANSI Z359.14, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.