DBI SALA Self Retracting Lifeline, 9 ft. Length, Quick-Connect, Steel, 1 Leg(s)

  • Mfr # 3100608

  • Zoro # G909228069


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Length
9 ft.
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3100608
Zoro #
G909228069
UPC #
00648250243091
Country of Origin
United States

Dimensions

Length
9 ft.
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Length
9 ft
Lifeline Width
3/4 in

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
DBI SALA
Anchorage End Connection
Comfort Grip Rebar Hook
SRL Housing Material
Nylon
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
Minimum User Weight
130 lb
ANSI SRL Type
SRL-P
Anchorage End Connection Type
Comfort Grip Rebar Hook
Sealed
Yes
Anchorage End Connection Material
Aluminum
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI/ASSP Z359.14-2021
ANSI SRL Class (2021)
Class 1
Rescue Method
Self
RFID Equipped
Yes
Other Standards
ISO 9001
Rescue Mode
Lower, Raise
Lifeline Material
Polyester

Description

Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Comfort Grip Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI SALA, Rebar Hook Gate Opening Size 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.