This item is Discontinued.

3M Dbi-Sala Shock Absorbing Lanyard, 4 ft., Yellow 1246225

Shock Absorbing Lanyard, 4 ft., Yellow (Discontinued)

  • Mfr # 1246225
  • Zoro # G5175791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1246225
Zoro #
G5175791
UPC #
00840779102587
Country of Origin
United States

Dimensions

Length
4 ft.
Extended Fall Length
8 ft.
Strap Width
1"
Harness Connection Gate Opening Size
3/4"
Max. Working Length
4 ft.
Adjustable Length
No
Maximum Working Length
4 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
EZ Stop(TM)
Anchorage End Connection
Steel Snap Hook
Includes
Shock pack with protective labels, i-Safe enabled hi frequency RFID tag
Max. Working Load
310 lb.
Anchorage Hook Type
Snap Hook
For Use With
Full Body Harness
Shock Absorbing Lanyard Type
Fixed Length
Harness Hook Type
Snap Hook
Tensile Strength
5000 lb.
Locking Anchorage Connection Hook Type
Steel Locking Snap Hook
Anchorage Hook Gate Opening
3/4"
Harness Hook Gate Opening
3/4"
Locking Harness Connection Hook Type
Snap
Visual Load Indicator
Yes
Hardware Material
Zinc Plated Steel
Anchorage End Connection Material
Steel
Shock-Absorbing Lanyard Material
Polyester
RFID Equipped
Yes
Anchorage End Connection Type
Snap Hook
Includes Rescue Ring
No
Shock Absorbing Type
Shock Pack
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 4 ft, Harness Connection Gate Opening Size 3/4 in, Includes Rescue Ring No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.