
6 ft. Length, Snap Hook, 2 Leg(s), 310 lb Weight Capacity
Mfr # 1244412
Zoro # G004953774
product price:Â $1,007.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft.
Weight Capacity
310 lb
Color
Yellow
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1244412
Zoro #
G004953774
UPC #
648250161555
Country of Origin
United States
Dimensions
Length
6 ft.
Details
Weight Capacity
310 lb
Color
Yellow
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
2
Anchorage End Connection
Rebar Hook
Description
Shockwave2 100% 6' shockwave2 100% tie-off shock absorbing lanyard expands and contracts, with self locking snap hooks at center and flat steel hooks at leg ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.