Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shockwave2 6 K 9502116, 2000125 Ends, Af

  • Mfr # 1246524

  • Zoro # G1269460


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Black
Number of Rescue Rings
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1246524
Zoro #
G1269460
UPC #
-
Country of Origin
United States

Details

Item
Shockwave2 6 K 9502116, 2000125 Ends, Af
Weight Capacity
310 lb
Color
Black
Number of Rescue Rings
0

Description

Shockwave2 6 K 9502116,2000125 Ends,Af

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.