Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShockWave(TM)2 Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Aluminum, 1 Leg(s)

  • Mfr # 1244311

  • Zoro # G0620131


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1244311
Zoro #
G0620131
UPC #
648250161005
Country of Origin
United States

Dimensions

Length
6 ft.
Adjustable Length
Yes
Rebar Hook Gate Opening Size
2-1/2"
Harness Connection Gate Opening Size
3/4"
Max. Working Length
6 ft.
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
1
Series
ShockWave(TM)2
Anchorage End Connection
Rebar Hook
Visual Load Indicator
Yes
RFID Equipped
Yes
Anchorage End Connection Material
Aluminum
Shock Absorbing Type
Tubular Webbing
Shock-Absorbing Lanyard Material
Polyester
Includes Rescue Ring
No
Anchorage End Connection Type
Rebar Hook
Number of Rescue Rings
0
ANSI Standards Met
ANSI A10.32
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.