Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShockWave(TM)2 Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Aluminum, 1 Leg(s)

  • Mfr # 1246417

  • Zoro # G3366671


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Standards
ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1246417
Zoro #
G3366671
UPC #
00840779158225
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
1-15/16"
Cable Dia.
1-15/16"
Extended Fall Length
10 ft.
Harness Connection Gate Opening Size
3/4"
Max. Working Length
6 ft.
Rebar Hook Gate Opening Size
2-1/4"
Adjustable Length
No
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
1
Series
ShockWave(TM)2
Anchorage End Connection
Comfort Grip Snap Hook
Harness Hook Gate Opening
3/4"
For Use With
Full Body Harness
Anchorage Hook Type
Rebar Hook
Visual Load Indicator
Yes
Locking Anchorage Connection Hook Type
Rebar
Anchorage Hook Gate Opening
2-1/4"
Max. Working Load
310 lb.
Shock Absorbing Lanyard Type
Stretchable
Hardware Material
Steel
Locking Harness Connection Hook Type
Snap
Tensile Strength
5000 lb.
Anchorage End Connection Type
Comfort Grip Rebar Hook
Shock Absorbing Type
Tubular Webbing
Shock-Absorbing Lanyard Material
Polyester
RFID Equipped
Yes
Includes Rescue Ring
No
Anchorage End Connection Material
Aluminum
Type
Variable/Elastic
Number of Rescue Rings
0
ANSI Standards Met
ANSI Z359.13
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Comfort Grip Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products