3M Protecta Sliding Beam Anchor, Fits 3.5 in to 14 in Beam Size, Fixed D-Ring, 310 lb Capacity

  • Mfr # 2104703

  • Zoro # G1623743


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Length
14 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2104703
Zoro #
G1623743
UPC #
00840779158034
Country of Origin
United States

Dimensions

Length
14 in
Fits Beam Size
3-1/2 in to 14 in
Depth
1 1/4 in
Width
1 in
For Max. Flange Thickness
0.25 in
For Flange Width Range
3 1/2 in to 14 in
For Min. Flange Width
3 1/2 in
For Max. Flange Width
14 in
Ring Diameter
1 in
For Maximum Flange Thickness
1/4 in
For Maximum Flange Width
14 in
For Minimum Flange Width
3 1/2 in

Details

Item
Sliding Beam Anchor
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum, Stainless Steel
Attachment Point
Fixed D-Ring
Workers per System
1
Material
Aluminum, Stainless Steel
Installation
Temporary
D-Ring Material
Aluminum, Stainless Steel
Sliding Mechanism
Nylon Wear Pads
Anchor Performance
Extended Life
Adjustment Style
Push Button
Brand and Series
3M PROTECTA
Mounting Orientation
Horizontal
Replaceable Wear Pad
Yes
Anchor Installation
Reusable
Includes Mounting Hardware
No
Series
Protecta
Products By Industry
Electrical
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchorage End Connection
Clamp
ANSI Standards Met
ANSI/ASSP Z359.18
Beam Clamp Style
Sliding

Description

Sliding Beam Anchor, Length 14 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 1 1/4 in, Attachment Point Fixed D-Ring, Anchor Material Aluminum, Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Sliding, ANSI Standards Met ANSI/ASSP Z359.18, For Maximum Flange Width 14 in, For Minimum Flange Width 3 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.