This item is Discontinued.

3M Dbi-Sala Sliding Beam Anchor, 18 in Length, 420 lb Weigth Capacity, Aluminum, Stainless Steel Anchor 2104715

Sliding Beam Anchor, 18 in Length, 420 lb Weigth Capacity, Aluminum, Stainless Steel Anchor (Discontinued)

  • Mfr # 2104715
  • Zoro # G1623831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2104715
Zoro #
G1623831
UPC #
00840779158485
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Depth
2 1/2 in
Fits Beam Size
12 in to 30 in
Width
1 in
For Max. Flange Thickness
2.5 in
For Max. Flange Width
30 in
For Flange Width Range
12 in to 30 in
For Min. Flange Width
12 in
Ring Diameter
1 in
For Maximum Flange Width
30 in
For Maximum Flange Thickness
2 1/2 in
For Minimum Flange Width
12 in

Details

Item
Sliding Beam Anchor
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Weight Capacity
420 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum, Stainless Steel
Attachment Point
Swivel D-Ring
Workers per System
1
Material
Aluminum, Stainless Steel
D-Ring Material
Aluminum, Stainless Steel
Installation
Temporary
Adjustment Style
Push Button
Brand and Series
3M DBI-SALA
Mounting Orientation
Horizontal
Anchor Installation
Reusable
Includes Mounting Hardware
No
Replaceable Wear Pad
Yes
Anchor Performance
Extended Life
Sliding Mechanism
Nylon Wear Pads
Beam Clamp Style
Sliding
ANSI Standards Met
ANSI Z359.18
Series
DBI-SALA
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchorage End Connection
Clamp

Description

Sliding Beam Anchor, Length 18 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 2 1/2 in, Attachment Point Swivel D-Ring, Anchor Material Aluminum, Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.18, For Maximum Flange Width 30 in, For Minimum Flange Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.