Smart Lock Self Retracting Lifeline, 40 ft Length, Carabiner, Steel, 1 Leg(s)

  • Mfr # 3503879

  • Zoro # G308841821


product price:  $1,376.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Carabiner
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3503879
Zoro #
G308841821
UPC #
-
Country of Origin
United States

Dimensions

Length
40 ft
Lifeline Diameter
1/4 in
Lifeline Length
40 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Smart Lock
Anchorage End Connection
Snap Hook
Visual Load Indicator
Yes
SRL Housing Material
Nylon
Anchoring Location
Overhead Only
Replaceable Lifeline
No
RFID Equipped
Yes
ANSI Standards Met
ANSI/ASSP Z359.14-2021
Sealed
No
Anchorage End Connection Material
Steel
ANSI SRL Type
SRL
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Rescue Method
Self
ANSI SRL Class (2021)
Class 1
Anchorage End Connection Type
Snap Hook
Lifeline Material
Stainless Steel

Description

Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 40 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Smart Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products