Smart-Lock Self-Retracting Lifeline, Swivel Snap Hook, Steel, 1 Leg(s), 310 lb Weight Capacity

  • Mfr # 3503876

  • Zoro # G114642490


product price:  $1,484.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3503876
Zoro #
G114642490
UPC #
-
Country of Origin
United States

Dimensions

Lifeline Length
35 ft
Lifeline Diameter
1/4 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Smart-Lock
Anchorage End Connection
Carabiner
Anchoring Location
Overhead Only
SRL Housing Material
Nylon
Lifeline Material
Technora
Anchorage End Connection Type
Carabiner
Other Standards
ASSP Z359.14-2021
ANSI SRL Class (2021)
Class 1
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Minimum User Weight
130 lb
Anchorage End Connection Material
Steel
RFID Equipped
Yes
ANSI Standards Met
ANSI Z359.14-2021
Rescue Method
Assisted
Sealed
No

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 35 ft, Lifeline Material Technora, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series Smart-Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.