Zoro Homepage

Snap Hook, 6 ft., 310 lb. Weight Capacity

  • Mfr # 1231156

  • Zoro # G1228757


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Number of Rescue Rings
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1231156
Zoro #
G1228757
UPC #
840779040773
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Snap Hook
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Number of Rescue Rings
0

Description

Snap Hook And D Ring 6Ft Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.