Ss Flush Floor Mounted Sleeve W/
Mfr # 8512828
Zoro # G0079805
product price: $2,384.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
9 1/4 in
Length
12 in
Confined Space Item
Davit System
For Use With
Davit Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8512828
Zoro #
G0079805
UPC #
840779006106
Country of Origin
China
Dimensions
Height
9 1/4 in
Length
12 in
Width
8 in
Details
Item
Flush Floor Mount Sleeve,Silver
Color
Silver
Confined Space Item
Davit System
For Use With
Davit Arms
Weight Capacity
450 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
PVC Liner
Finish
Zinc Plated
Features
Allows passage of traffic and eliminates trip hazards when not in use
Confined Space Component
Base
Series
Advanced
For Use On
Concrete
Base Features
Flush
Base Installation
Fixed
Compatible Component
Lower Mast Extension
Base Material
Stainless Steel
Base Mount Style
Flush Mount
Material
Stainless Steel
Description
Flush Floor Mount Sleeve,Silver, Height 9 1/4 in, Width 8 in, Length 12 in, Color Silver, Mounting Location Floor, For Use With Davit Arms, Tensile Strength Not Applicable, Compatible Component Lower Mast Extension, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Pour-in-Place, Includes PVC Liner, Base Features Flush, Base Installation Fixed, Base Material Stainless Steel, Base Mount Style Flush Mount, For Use On Concrete, Series Advanced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.