Stainless Steel Ucl Center Mount Sleeve
Mfr # 8516563
Zoro # G0082133
product price: $1,660.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
9 1/2 in
Length
12 1/2 in
Confined Space Item
Davit System
For Use With
Davit Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8516563
Zoro #
G0082133
UPC #
840779006274
Country of Origin
United States
Dimensions
Height
9 1/2 in
Length
12 1/2 in
Width
8 in
Details
Item
Center Mount Sleeve
Color
Silver
Confined Space Item
Davit System
For Use With
Davit Arms
Weight Capacity
450 lb
Standards
OSHA 1910.66
Includes
PVC Liner
Finish
Zinc Plated
Features
360 Degrees Davit Mast Rotation
Base Material
Stainless Steel
No. of Mounting Holes
4
For Use On
Concrete, Steel
Compatible Component
Lower Mast Extension
Series
Advanced
Confined Space Component
Base
Base Mount Style
Floor Mount
Base Installation
Fixed
Number of Mounting Holes
4
Material
Stainless Steel
Description
Center Mount Sleeve, Height 9 1/2 in, Width 8 in, Features 360 Degrees Davit Mast Rotation, Length 12 1/2 in, Color Silver, Mounting Location Floor, For Use With Davit Arms, Tensile Strength Not Applicable, Compatible Component Lower Mast Extension, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Bolt-On, Includes PVC Liner, Base Installation Fixed, Base Material Stainless Steel, Base Mount Style Floor Mount, For Use On Concrete, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.