Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Anchor

  • Mfr # 7100214236

  • Zoro # G121831412


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
5,000 lb
Weight Capacity
420 lb
Material
Stainless Steel
Anchor Material
Metal
Standards
OSHA 1910.140, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100214236
Zoro #
G121831412
UPC #
840779172504
Country of Origin
United States

Details

Tensile Strength
5,000 lb
Weight Capacity
420 lb
Material
Stainless Steel
Anchor Material
Metal
Standards
OSHA 1910.140, OSHA 1926.502

Description

The 3M DBI-SALA strut anchor is a compact high strength anchor, easily installed in a single step providing an overhead fall arrest anchor point on strut material as wide as 1-5/8 in Includes visual indicator that anchorage is installed correctly and ready for use (reflective tape visible from ground level with artificial light source). Includes 3M DBI-SALA carabiner. 3M anchorage connectors are built from quality materials providing high strength and durability to stand up to tough environments. Anchorage connectors are the foundation of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system and must be capable of supporting a load of 5,000 lb or of meeting osha’s criteria of a 2-to-1 safety factor.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.