Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Post For Side Entry

  • Mfr # 8514796

  • Zoro # G3299661


product price: $2,046.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Steel
Confined Space Item
Horizontal Entry System
For Use With
Side Entry System
Compatible Component
Mast Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8514796
Zoro #
G3299661
UPC #
840779004072
Country of Origin
United States

Dimensions

Arm Length
43 1/2 in
Length
43 1/2 in
Height
43 1/2 in

Details

Item
Support Post
Color
Green
Material
Steel
Confined Space Item
Horizontal Entry System
For Use With
Side Entry System
Compatible Component
Mast Extension
Includes SRL
No
Includes Winch
No
Includes Winch/SRL Bracket
No
Entry Orientation
Horizontal
Confined Space Component
Support Post
Brand and Series
3M DBI-SALA

Description

Support Post, Includes SRL No, Weight Capacity Not Applicable, Includes Winch No, Color Green, Confined Space Component Support Post, Entry Orientation Horizontal, Arm Length 43 1/2 in, Material Steel, For Use With Side Entry System, Compatible Component Mast Extension, Winch Cable Length Not Applicable, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Workers per System Not Applicable, Mounting Location Floor, Mounting Type Bolt-On, Weld-On, Overall Height 43 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.