Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver
Mfr # 6104045
Zoro # G6566520
product price: $134.31
/ea
Free Shipping & Returns
Key Features
Weight Capacity
620 lb
Standards
ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
Color
Silver
For Use With
3M(TM) DBI-SALA(R) Lad-Saf(TM) Cable Vertical Safety Systems Series
Line Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6104045
Zoro #
G6566520
UPC #
00840779152896
Country of Origin
China
Dimensions
Length
45 ft
Details
Item
Swaged Cable
Weight Capacity
620 lb
Standards
ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
Color
Silver
For Use With
3M(TM) DBI-SALA(R) Lad-Saf(TM) Cable Vertical Safety Systems Series
Line Material
Galvanized Steel
Tensile Strength
15,400 lb
Hardware Material
Galvanized Steel
Visual Load Indicator
No
Lifeline Material
1 in
Description
Swaged Cable, Weight Capacity 620 lb, Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5, Tensile Strength 15,400 lb, Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.