Zoro Homepage

Swaged Cable, 70 ft, 620 lb Weight Capacity, Silver

  • Mfr # 6104070

  • Zoro # G6569199


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
620 lb
Standards
ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
Color
Silver
Visual Load Indicator
No
Hardware Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6104070
Zoro #
G6569199
UPC #
00840779165360
Country of Origin
China

Dimensions

Length
70 ft

Details

Item
Swaged Cable
Weight Capacity
620 lb
Standards
ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
Color
Silver
Visual Load Indicator
No
Hardware Material
Galvanized Steel
Tensile Strength
15,400 lb
Line Material
Galvanized Steel
For Use With
3M(TM) DBI-SALA(R) Lad-Saf(TM) Cable Vertical Safety Systems Series
Lifeline Material
1 in

Description

Swaged Cable, Weight Capacity 620 lb, Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5, Tensile Strength 15,400 lb, Visual Load Indicator No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.