Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Measure Retractor Holster, 4" W

  • Mfr # 1500098

  • Zoro # G3920721


product price: $74.59
/ea

Key Features

Case Color
Black
Width
4 in
Material
Polyester
Length
8 1/2 in
Installation Method
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500098
Zoro #
G3920721
UPC #
00852684931947
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Length
8 1/2 in
Blade Width
4"
Size
Universal

Details

Item
Tape Measure Retractor Holster
Case Color
Black
Material
Polyester
Installation Method
Manual
Color
Black
For Use With
Tape Measure
Tape Measure Product Grouping
Tape Measure
Weight Capacity
1.5 lb
For Tool Type
Measuring Tapes
Anchor Point Connection
D-Ring
Tether Style
Retractable
No. of Tethers Included
1
No. of Tool Pockets
1
No. of Anchor Points
2
Brand and Series
3M DBI-SALA
For Max. No. of Tools
1
Holster Type
Holster with Tether and Attachment Points
Tethering Component
Tether
Anchor Point Type
Holster
Anchorage End Connection
Belt Loop
Number of Tool Pockets
1
Maximum Number of Tool Connections
1
Number of Tethers Included
1
Number of Anchor Points
1
Includes Belt Padding
No
Hardware Material
Steel

Description

Tape Measure Retractor Holster, Weight Capacity 1.5 lb, Tether Style Retractable, Size Universal, Includes Belt Padding No, Hardware Material Steel, Wristband Width Not Applicable, Wristband Style Not Applicable, Number of Anchor Points 1, Tethering Component Tether, For Tool Type Measuring Tapes, Anchor Point Connection D-Ring, Anchor Point Type Holster, Maximum Number of Tool Connections 1, Anchorage End Connection Belt Loop, Number of Tethers Included 1, Number of Tool Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.