Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Measure Sleeve, 4-13/16" W, 4-3/32" L

  • Mfr # 1500165

  • Zoro # G4018520


product price: $41.69
/ea

Key Features

Case Color
Black
Max. Working Load
2 lb
Width
4 3/4 in
Color
Black
Length
4 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500165
Zoro #
G4018520
UPC #
00840779151271
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 3/4 in
Length
4 3/32 in

Details

Item
Tape Measure Sleeve
Case Color
Black
Max. Working Load
2 lb
Color
Black
Material
Neoprene
Installation Method
Manual
For Use With
Measuring Tape
Tape Measure Product Grouping
Tape Measure
Tool Attachment Method
Slip-On
Tethering Component
Attachment Point
Attachment Point Style
Sleeve
Brand and Series
3M DBI-SALA
D-Ring Material
Steel
Strap Color
Black
Number of D-Rings
1
Tool End Connection
Sleeve
Weight Capacity
2 lb
For Tool Type
Measuring Tapes
Tethering End Connection
D-Ring

Description

Tape Measure Sleeve, Attachment Point Style Sleeve, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Slip-On, Tool End Connection Sleeve, Weight Capacity 2 lb, Width 4 3/4 in, For Tool Type Measuring Tapes, Material Neoprene, Number of D-Rings 1, Length 4 3/32 in, Fits Shaft Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.