Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tether Ring, 1-11/64" W, 3-55/64" L, PK10

  • Mfr # 1500029

  • Zoro # G3920432


product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
3 55/64 in
Max. Working Load
1 lb
For Use With
Tools
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500029
Zoro #
G3920432
UPC #
00852684932609
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 55/64 in
Width
1 1/8 in
Fits Shaft Dia.
1 in
Fits Handle Dia.
1 in
Fits Handle Diameter (Maximum)
1 in
Fits Shaft Diameter (Maximum)
1 in

Details

Item
Tether Ring
Color
Yellow
Max. Working Load
1 lb
For Use With
Tools
Material
Polyethylene
Installation Method
Manual
Tool Storage Type Included
Tool Lanyard/Tethering
For Tool Type
Hand Tools
Socket Features
Swiveling
Attachment Point Style
Socket
Tethering End Connection
Swivel D-Ring
Weight Capacity
1 lb
Brand and Series
3M DBI-SALA
Slip-On Location
Handle
Tool End Connection
Socket
Tethering Component
Attachment Point
Strap Color
Yellow
D-Ring Material
Plastic
Tool Attachment Method
Slip-On

Description

Tether Ring, Attachment Point Style Socket, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Swivel D-Ring, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity 1 lb, Width 1 1/8 in, For Tool Type Hand Tools, Material Polyethylene, Fits Handle Diameter (Maximum) 1 in, Length 3 55/64 in, Slip-On Location Handle, Socket Features Swiveling, Fits Shaft Diameter (Maximum) 1 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.