Tether Ring, 1-1/2" W, 1-1/2" L, PK25
Mfr # 1500026
Zoro # G3920362
product price: $31.39
/pk 25, $1.26/eaKey Features
Color
Silver
Length
1 1/2 in
Max. Working Load
2 lb
For Use With
Tools
Installation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500026
Zoro #
G3920362
UPC #
00852684932586
Country of Origin
United States
Dimensions
Length
1 1/2 in
Width
1/8 in
Fits Shaft Dia.
1 1/2 in
Fits Handle Dia.
1 1/2 in
Ring Inside Dia.
1 1/2 in
Fits Handle Diameter (Maximum)
1 1/2 in
Fits Shaft Diameter (Maximum)
1 1/2 in
Ring Inside Diameter
1 1/2 in
Details
Item
Tether Ring
Color
Silver
Max. Working Load
2 lb
For Use With
Tools
Installation Method
Manual
Material
Steel
Tool Storage Type Included
Tool Lanyard/Tethering
Tool End Connection
Split Ring
Weight Capacity
2 lb
Attachment Point Style
Split Ring
Tethering End Connection
Split Ring
For Tool Type
Hand Tools
Brand and Series
3M DBI-SALA
Tethering Component
Attachment Point
Tool Attachment Method
Pass-Through
D-Ring Material
Steel
Description
Tether Ring, Attachment Point Style Split Ring, Color Silver, D-Ring Material Steel, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Split Ring, Tool Attachment Method Pass-Through, Tool End Connection Split Ring, Weight Capacity 2 lb, Width 1/8 in, For Tool Type Hand Tools, Material Steel, Fits Handle Diameter (Maximum) 1 1/2 in, Length 1 1/2 in, Ring Inside Diameter 1 1/2 in, Fits Shaft Diameter (Maximum) 1 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.