Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tether Ring, 1-13/64" W, 3-17/64" L, PK10

  • Mfr # 1500028

  • Zoro # G3920423


product price: $129.95
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
3 17/64 in
Max. Working Load
1 lb
For Use With
Tools
Tool Storage Type Included
Tool Lanyard/Tethering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500028
Zoro #
G3920423
UPC #
00852684932623
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 17/64 in
Width
1 1/8 in
Fits Shaft Dia.
3/4 in
Fits Handle Dia.
3/4 in
Fits Handle Diameter (Maximum)
3/4 in
Fits Shaft Diameter (Maximum)
3/4 in

Details

Item
Tether Ring
Color
Yellow
Max. Working Load
1 lb
For Use With
Tools
Tool Storage Type Included
Tool Lanyard/Tethering
Installation Method
Manual
Material
Polyethylene
Tethering End Connection
Swivel D-Ring
Slip-On Location
Handle
Attachment Point Style
Socket
Weight Capacity
1 lb
Socket Features
Swiveling
Tool End Connection
Socket
Tethering Component
Attachment Point
Brand and Series
3M DBI-SALA
For Tool Type
Hand Tools
Tool Attachment Method
Slip-On
D-Ring Material
Plastic
Strap Color
Yellow

Description

Tether Ring, Attachment Point Style Socket, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Swivel D-Ring, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity 1 lb, Width 1 1/8 in, For Tool Type Hand Tools, Material Polyethylene, Fits Handle Diameter (Maximum) 3/4 in, Length 3 17/64 in, Slip-On Location Handle, Socket Features Swiveling, Fits Shaft Diameter (Maximum) 3/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.