Tether Ring, 53/64" W, 3-1/4" L, PK10
Mfr # 1500027
Zoro # G4018408
product price: $129.99
/pk 10, $13.00/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
3 1/4 in
Max. Working Load
1 lb
For Use With
Tools
Installation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500027
Zoro #
G4018408
UPC #
00852684932777
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 1/4 in
Width
7/8 in
Fits Shaft Dia.
5/8 in
Fits Handle Dia.
5/8 in
Fits Shaft Diameter (Maximum)
5/8 in
Fits Handle Diameter (Maximum)
5/8 in
Description
Tether Ring, Attachment Point Style Socket, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Swivel D-Ring, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity 1 lb, Width 7/8 in, For Tool Type Hand Tools, Material Polyethylene, Fits Handle Diameter (Maximum) 5/8 in, Length 3 1/4 in, Slip-On Location Handle, Socket Features Swiveling, Fits Shaft Diameter (Maximum) 5/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.