Tie-Off Adapter, 3 ft Length, 310 lb Weigth Capacity, Kevlar Anchor, Dual D-Ring
Mfr # 1002200
Zoro # G1251437
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Standards
1926.502, ANSI Z359.18, OSHA 1910.140
Length
3 ft
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Kevlar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002200
Zoro #
G1251437
UPC #
840779007790
Country of Origin
United States
Dimensions
Length
3 ft
Width
1 3/4 in
Webbing Width
1 3/4 in
Overall Length
3 ft
Details
Item
Tie-Off Adapter
Standards
1926.502, ANSI Z359.18, OSHA 1910.140
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Kevlar
Attachment Point
Dual D-Ring
Workers per System
1
D-Ring Material
Steel
Includes
D-Ring, Web Loop
Pass-Through End
D-Ring
Anchor Installation
Reusable
Anchorage End Connection
Loop
Wear Pad
No
Brand and Series
3M DBI-SALA
ANSI Standards Met
ANSI Z359.18
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Material
Kevlar
Description
Tie-Off Adapter, Includes D-Ring, Web Loop, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Dual D-Ring, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Kevlar, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Tie-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.