Tie-Off Adapter, 4 ft Length, 310 lb Weigth Capacity, Steel, Vinyl Anchor, 1 Workers per System
Mfr # AJ408AG4
Zoro # G0635638
product price: $85.45
/ea
Free Shipping & Returns
Key Features
Standards
1926.502, ANSI Z359.18, OSHA 1910.140
Length
4 ft
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel, Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJ408AG4
Zoro #
G0635638
UPC #
840779054671
Country of Origin
China
Dimensions
Length
4 ft
Width
1/4 in
Overall Length
4 ft
Cable Diameter
0.38 in
Details
Item
Tie-Off Adapter
Standards
1926.502, ANSI Z359.18, OSHA 1910.140
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel, Vinyl
Attachment Point
O-Ring
Workers per System
1
Material
Galvanized Steel
Color
Silver
Includes
Snap Hook
D-Ring Material
Steel
Wear Pad
No
Pass-Through End
O-Ring
Anchor Installation
Reusable
Series
Protecta Pro
Brand and Series
3M Protecta PRO
Webbing Material
Galvanized Steel Wire Rope with Vinyl Jacket
ANSI Standards Met
ANSI Z359.18
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Description
Tie-Off Adapter, Includes Snap Hook, D-Ring Material Steel, Overall Length 4 ft, Pass-Through End O-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point O-Ring, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.38 in, Anchor Material Steel, Vinyl, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Clamp-On, Width 1/4 in, Series Protecta Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.