Tie-Off Adapter, 9 ft Length, 310 lb Weigth Capacity, Polyester Anchor, Dual D-Ring
Mfr # 1002009
Zoro # G1251516
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
Dual D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002009
Zoro #
G1251516
UPC #
-
Country of Origin
United States
Dimensions
Length
9 ft
Width
1 3/4 in
Webbing Width
1 3/4 in
Ring Diameter
3 in
Overall Length
9 ft
Details
Item
Tie-Off Adapter
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
Dual D-Ring
Workers per System
1
D-Ring Material
Steel
Includes
D-Ring, Web Loop
Wear Pad
Yes
Anchor Installation
Reusable
Brand and Series
3M DBI-SALA
Anchorage End Connection
Loop
Pass-Through End
D-Ring
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.18
Material
Polyester
Description
Tie-Off Adapter, Includes D-Ring, Web Loop, D-Ring Material Steel, Overall Length 9 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Dual D-Ring, Wear Pad Yes, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Tie-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.