Zoro Homepage

DBI-SALA Toggle Bolt, 6" L, Steel

  • Mfr # 7241182

  • Zoro # G201701536


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Compatible Material
Cement Board
Anchor Length
6"
Sub-Brand
DBI-SALA
Material
Steel
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7241182
Zoro #
G201701536
UPC #
840779013067
Country of Origin
Slovakia

Dimensions

Anchor Length
6"
Usable Length
6 in

Details

Item
Toggle Bolt
Compatible Material
Cement Board
Sub-Brand
DBI-SALA
Material
Steel
Head Type
Flat
Includes
Mounting Hardware
Includes Mounting Hardware
Yes
Anchor Installation
Reusable
For Surface Material
Concrete
For Roof Orientation
Flat
Anchor Base Attachment Style
Toggle Bolt
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Toggle Bolt, Anchor Material Steel, Clamp Compatible Seam Not Applicable, Length 6 in, Number of Clamps Not Applicable, Attachment Point Not Applicable, For Roof Orientation Flat, For Surface Material Concrete, Mounting Type Bolt-On, Weight Capacity Not Applicable, Anchor Base Attachment Style Toggle Bolt, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.