Zoro Homepage

Tool Belt, Tool Belt, Black, Polyester

  • Mfr # 1500111

  • Zoro # G3920861


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Tool Storage Type Included
Tool Belt
Color
Black
Features
Tool Belt
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500111
Zoro #
G3920861
UPC #
00852684934665
Country of Origin
Taiwan, Province of China

Dimensions

Length
21 in
Width
6 in
Size
L/XL

Details

Item
Tool Belt
Material
Polyester
Tool Storage Type Included
Tool Belt
Color
Black
Features
Tool Belt
Installation Method
Manual
For Use With
Tool Holsters, Tool pouches
Brand and Series
3M DBI-SALA
Tethering Component
Anchor Point
Inlcudes Belt Padding
Yes
Anchor Point Connection
D-Ring
Weight Capacity
5 lb
Anchor Point Type
Belt
For Max. No. of Tools
1
Maximum Number of Tool Connections
1
Hardware Material
Steel
Includes Belt Padding
Yes
For Tool Type
Hand Tools, Measuring Tapes

Description

If you are looking for a comfortable tool belt, the DBI-SALA 1500111 Black Polyester L/XL is just what you need. The lightweight polyester material will not weigh you down. The tool belt has a length of 21 in. and width of 6 in., so it can fit most users comfortably. It comes with 7 pockets, allowing you to store your tools conveniently. With an anchor point at the back, this tool belt allows tethering at various locations for extra security. Designed to be easy to use, this tool belt has Velcro straps that can be adjusted easily. If you are looking for a durable and adjustable tool belt, this one is worth checking out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.