Zoro Homepage
This item is Discontinued.
3M Dbi-Sala Tool Belt, Utility Belt, Black, Polypropylene 1500113

Tool Belt, Utility Belt, Black, Polypropylene (Discontinued)

  • Mfr # 1500113
  • Zoro # G4432869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500113
Zoro #
G4432869
UPC #
00852684930216
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 3/4 in
Length
52 1/4 in

Details

Item
Utility Belt
Material
Polypropylene
Tool Storage Type Included
Tool Belt
Color
Black
For Use With
Tool Holsters, Tool pouches
Installation Method
Manual
Belt Color
Black
Primary Application
General Purpose

Description

When you are on the job, this DBI-SALA Utility Belt is a must. It keeps your tools and supplies close at hand, so you can work efficiently. The 52 1/4 in. length of this belt gives you ample room to store your tools and other supplies. This utility belt comes with a 2 3/4" width that will keep it from digging into your waist or hips while you wear it. Made of polypropylene material, the black belt has a sleek look that goes well with any uniform or clothing style. With its storage capacity and design, the DBI-SALA Utility Belt is an essential for anyone who works on their feet all day long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.