Tool Cinch", 3-1/2" W, 14-1/2" L
Mfr # 1500013
Zoro # G3920380
product price: $32.15
/eaKey Features
Color
Yellow
Length
14 1/2 in
Max. Working Load
35 lb
For Use With
Tools
Installation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500013
Zoro #
G3920380
UPC #
00852684932920
Country of Origin
Taiwan, Province of China
Dimensions
Length
14 1/2 in
Width
3 1/2 in
Fits Shaft Diameter (Minimum)
1/2 in
Fits Handle Diameter (Minimum)
1/2 in
Fits Shaft Diameter (Maximum)
2 1/2 in
Description
Tool Cinch, Attachment Point Style Cinch Strap, Color Yellow, D-Ring Material Steel, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Pass-Through, Tool End Connection Cinch Loop, Weight Capacity 35 lb, Width 3 1/2 in, For Tool Type Hand Tools, Material Webbed Nylon, Fits Handle Diameter (Minimum) 1/2 in, Number of D-Rings 1, Length 14 1/2 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.