Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Cinch, M Duty, PK10

  • Mfr # 1500012

  • Zoro # G4429971


product price: $172.99
/pk 10, $17.30/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
14 1/2 in
Max. Working Load
35 lb
For Use With
Tools
Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500012
Zoro #
G4429971
UPC #
00852684933026
Country of Origin
Taiwan, Province of China

Dimensions

Length
14 1/2 in
Width
1 3/4 in
Fits Shaft Diameter (Minimum)
1/2 in
Fits Handle Diameter (Minimum)
1/2 in
Fits Shaft Diameter (Maximum)
2 1/2 in

Details

Item
Tool Cinch
Color
Yellow
Max. Working Load
35 lb
For Use With
Tools
Installation Method
Manual
Material
Webbed Nylon
Tool Storage Type Included
Tool Lanyard/Tethering
Attachment End Style
D-Ring x Cinch Loop
Brand and Series
3M DBI-SALA
Weight Capacity
35 lb
Number of D-Rings
1
Tethering End Connection
D-Ring
Strap Color
Yellow
For Tool Type
Hand Tools
Tool End Connection
Cinch Loop
Attachment Point Style
Cinch Strap
Standards
ANSI/ISEA 121-2018
Tethering Component
Attachment Point
D-Ring Material
Steel
Tool Attachment Method
Pass-Through

Description

Tool Cinch, Attachment Point Style Cinch Strap, Color Yellow, D-Ring Material Steel, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Pass-Through, Tool End Connection Cinch Loop, Weight Capacity 35 lb, Width 1 3/4 in, For Tool Type Hand Tools, Material Webbed Nylon, Fits Handle Diameter (Minimum) 1/2 in, Number of D-Rings 1, Length 14 1/2 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.