Zoro Homepage

Tool Lanyard, 10 lb. Max. Work Load, PK10

  • Mfr # 1500056

  • Zoro # G3920277


product price: $151.99
/pk 10, $15.20/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
24 in
Max. Working Load
10 lb
For Use With
Hand Tools
Hardware
Trigger Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500056
Zoro #
G3920277
UPC #
00852684931220
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Max. Working Length
24 in
Maximum Working Length
24 in

Details

Item
Tool Lanyard
Color
Yellow
Max. Working Load
10 lb
For Use With
Hand Tools
Hardware
Trigger Snap
Hardware Material
Steel
Line Material
Nylon
Weight Capacity
10 lb
Brand and Series
3M DBI-SALA
Tool End Connection
Dual-Hook Connector
For Tool Type
Hand Tools
Tether Style
Standard
Tethering Component
Attachment Point
Anchorage End Connection
Dual-Hook Connector
Anchorage End Material
Steel

Description

Tool Lanyard, Color Yellow, Anchorage End Connection Dual-Hook Connector, Anchorage End Material Steel, For Tool Type Hand Tools, Maximum Working Length 24 in, Tool End Connection Dual-Hook Connector, Hardware Material Steel, Tether Style Standard, Tethering Component Attachment Point, Weight Capacity 10 lb, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.