Zoro Homepage

Tool Lanyard, 15 lb. Max. Work Load, PK10

  • Mfr # 1500048

  • Zoro # G3920240


product price: $237.99
/pk 10, $23.80/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
32 in
Max. Working Load
15 lb
For Use With
Hand Tools
Hardware
Carabineer, Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500048
Zoro #
G3920240
UPC #
00852684930940
Country of Origin
Taiwan, Province of China

Dimensions

Length
32 in
Max. Working Length
32 in
Maximum Working Length
32 in

Details

Item
Tool Lanyard
Color
Yellow
Max. Working Load
15 lb
For Use With
Hand Tools
Hardware
Carabineer, Loop
Hardware Material
Aluminum
Line Material
Nylon Tubular Webbing
Brand and Series
3M DBI-SALA
Anchorage End Material
Aluminum
For Tool Type
Hand Tools
Anchorage End Connection
Carabiner
Tethering Component
Tether
Weight Capacity
15 lb
Tether Style
Elastic
Tool End Connection
Carabiner
Features
Self-Locking Carabiner, Stretchable, Tubular Webbing

Description

Tool Lanyard, Color Yellow, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, For Tool Type Hand Tools, Maximum Working Length 32 in, Tool End Connection Carabiner, Hardware Material Aluminum, Tether Style Elastic, Tethering Component Tether, Weight Capacity 15 lb, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.