Tool Lanyard, 35 lb. Max. Working Load
Mfr # 1500050
Zoro # G4018119
product price: $47.69
/eaKey Features
Color
Yellow
Length
72 in
For Use With
Hand Tools
Hardware
Carabineer, Loop
Line Material
Nylon, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500050
Zoro #
G4018119
UPC #
00852684930896
Country of Origin
Taiwan, Province of China
Dimensions
Length
72 in
Max. Working Length
72 in
Maximum Working Length
72 in
Details
Item
Tool Lanyard
Color
Yellow
Max. Working Load
35 lb
For Use With
Hand Tools
Hardware
Carabineer, Loop
Line Material
Nylon, Polyester
Hardware Material
Aluminum
For Tool Type
Hand Tools
Anchorage End Connection
Carabiner
Tethering Component
Tether
Brand and Series
3M DBI-SALA
Tether Style
Standard
Anchorage End Material
Aluminum
Tool End Connection
Carabiner
Weight Capacity
35 lb
Description
If you work with tools, this DBI-SALA 1500050 Tool Lanyard is an essential. It has a length of 72 in., which gives you enough reach to keep your tools within arm's reach. This tool lanyard features a nylon and polyester line that resists wear and tear. The yellow color ensures that it is easy to spot, even if it falls into the wrong hands. You can use this tool lanyard for hand tools such as wrenches, hammers and chisels thanks to its 35 lb max working load. It also comes with a carabineer and loop for fastening the tool to your belt or tool bag. When you need reliable access to your tools, choose the DBI-SALA 1500050 Tool Lanyard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.