Zoro Homepage

Tool Pouch, Coil Marker Holder, Yellow, Polyethylene

  • Mfr # 1500034

  • Zoro # G4427847


product price: $87.75
/pk 10, $8.78/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
13 in
For Use With
Tools
Width
5/8 in
Tool Storage Type Included
Tool Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500034
Zoro #
G4427847
UPC #
00852684932746
Country of Origin
Taiwan, Province of China

Dimensions

Length
13 in
Width
5/8 in
Fits Handle Dia.
1/2 in
Fits Shaft Dia.
1/2 in
Fits Handle Diameter (Maximum)
1/2 in
Fits Shaft Diameter (Maximum)
1/2 in

Details

Item
Coil Marker Holder
Color
Yellow
For Use With
Tools
Tool Storage Type Included
Tool Pouch
Installation Method
Manual
Material
Polyethylene
Slip-On Location
Handle
Tool End Connection
Socket
Attachment Point Style
Socket
Socket Features
Coiled Lanyard, Swiveling
For Tool Type
Hand Tools
Brand and Series
3M DBI-SALA
Tethering End Connection
Swivel Coil with Clip
Tethering Component
Attachment Point
D-Ring Material
Plastic
Tool Attachment Method
Slip-On
Strap Color
Yellow

Description

Coil Marker Holder, Attachment Point Style Socket, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Swivel Coil with Clip, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity Not Applicable, Width 5/8 in, For Tool Type Hand Tools, Material Polyethylene, Fits Handle Diameter (Maximum) 1/2 in, Length 13 in, Slip-On Location Handle, Socket Features Coiled Lanyard, Swiveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.