Zoro Homepage
This item is Discontinued.
3M Dbi-Sala Tool Pouch, Holster Belt, Black, Polyester 1500105

Tool Pouch, Holster Belt, Black, Polyester (Discontinued)

  • Mfr # 1500105
  • Zoro # G3920767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500105
Zoro #
G3920767
UPC #
00852684931473
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 in
Width
3 39/64 in
Size
Universal

Details

Item
Holster Belt
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Max. Working Load
1 1/2 lb
Installation Method
Manual
For Use With
Tool
Holster Type
Holster with Attachment Points
No. of Tool Pockets
1
No. of Anchor Points
2
Tethering Component
Anchor Point
Anchor Point Connection
D-Ring
For Max. No. of Tools
1
Weight Capacity
5 lb
Anchorage End Connection
Belt Loop
Anchor Point Type
Holster
For Tool Type
Hand Tools
Brand and Series
3M DBI-SALA
Maximum Number of Tool Connections
1
Number of Anchor Points
1
Hardware Material
Steel
Tether Style
Elastic
Number of Tool Pockets
1
Includes Belt Padding
No

Description

The DBI-SALA 1500105 Single Tool Holster Belt is a great option for holding your tools. The belt has an extra deep pouch to accommodate larger items. This single tool holster has a width of 3 39/64 in. and a length of 11 in. It comes with an attached tool pouch that can hold multiple tools at once, so you can have everything you need right on hand. Made from polyester, the black belt features two attachment points for tethering components such as anchors or lifelines. It also has a max working load of 1 1/2 lb and a weight capacity of 5 lb., making it suitable for heavy duty use by workers who require maximum strength and durability from their equipment. The DBI-SALA Single Tool Holster Belt is the product that will give you the edge when it comes to completing your tasks safely and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.