Tool Pouch, Holster, Black, Polyester
Mfr # 1500089
Zoro # G3920548
product price: $54.95
/eaKey Features
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Phone Holster
Installation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1500089
Zoro #
G3920548
UPC #
00852684931695
Country of Origin
Taiwan, Province of China
Dimensions
Width
2 1/4 in
Length
5 1/4 in
Details
Item
Holster
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Phone Holster
Installation Method
Manual
For Use With
Cell Phone, Radio
Tethering Component
Attachment Point
Tool Attachment Method
Slip-On
Brand and Series
3M DBI-SALA
Attachment Point Style
Sleeve
Number of D-Rings
2
Tool End Connection
Strap
Tethering End Connection
D-Ring
Strap Color
Black
For Tool Type
Phones, Radios
D-Ring Material
Plastic
Description
Holster, Attachment Point Style Sleeve, Color Black, D-Ring Material Plastic, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Slip-On, Tool End Connection Strap, Weight Capacity Not Applicable, Width 2 1/4 in, For Tool Type Phones, Radios, Material Polyester, Number of D-Rings 2, Length 5 1/4 in, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.