Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Pouch, Pouch, Black, Canvas

  • Mfr # 1500119

  • Zoro # G3920913


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Pouch
Width
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500119
Zoro #
G3920913
UPC #
00852684932241
Country of Origin
Taiwan, Province of China

Dimensions

Width
9 1/2 in
Length
10 1/4 in
Height
10 1/4 in

Details

Item
Pouch
Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Pouch
For Use With
Small Parts
Installation Method
Manual
For Tool Type
Hand Tools, Power Tools, Small Parts
Weight Capacity
Not Rated
Brand and Series
3M DBI-SALA
Tethering Component
Container
Closure Type
Self-Closure
Container Type
Pouch
Tool Holder Type
Pouch
Number of Tethers Included
0

Description

The DBI-SALA 1500119 Parts Pouch Canvas is a durable and lightweight pouch for carrying tools. It is designed to be self-closing, making it easy to access your tools when you need them. Made of canvas, this parts pouch is very sturdy and able to withstand the demands of the job. The black bag has a width of 9 1/2 in., length of 10 1/4 in., and height of 10 1/4 in. It can hold small parts or tools securely inside its tool pouch, which features a self-closure closure type. This tool belt accessory makes working with your hands easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.