Tool Pouch, Pouch, Black, Polyester
Mfr # 1500128
Zoro # G4427792
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Pouch
Installation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500128
Zoro #
G4427792
UPC #
00852684932500
Country of Origin
Taiwan, Province of China
Dimensions
Width
13 in
Length
8 3/4 in
Height
13 in
Details
Item
Pouch
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Pouch
Installation Method
Manual
For Use With
Tools
Container Type
Pouch
Brand and Series
3M DBI-SALA
Tool End Connection
Carabiner
For Tool Type
Hand Tools, Power Tools, Small Parts
Weight Capacity
5 lb
Closure Type
Magnetic
Tool Holder Type
Pouch
Anchorage End Connection
D-Ring
Tethering Component
Container
Tether Style
Coiled
No. of Tethers Included
2
Number of Tethers Included
2
Description
Pouch, Color Black, Tool End Connection Carabiner, Tether Style Coiled, Number of Tethers Included 2, Container Type Pouch, For Tool Type Hand Tools, Power Tools, Small Parts, Height 13 in, Material Polyester, Tethering Component Container, Tool Holder Type Pouch, Closure Type Magnetic, Weight Capacity 5 lb, Anchorage End Connection D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.