Tool Pouch, Pouch, Brown, Canvas
Mfr # 1500120
Zoro # G3920898
product price: $80.69
/ea
Free Shipping & Returns
Key Features
Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
Brown
Features
Pouch
For Use With
Small Parts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1500120
Zoro #
G3920898
UPC #
00852684932265
Country of Origin
Taiwan, Province of China
Dimensions
Length
10 1/4 in
Width
9 in
Height
10 1/4 in
Details
Item
Pouch
Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
Brown
Features
Pouch
For Use With
Small Parts
Installation Method
Manual
Closure Type
Self-Closure
Container Type
Pouch
Brand and Series
3M DBI-SALA
Tethering Component
Container
Weight Capacity
Not Rated
Tool Holder Type
Pouch
For Tool Type
Hand Tools, Power Tools, Small Parts
Number of Tethers Included
0
Description
Pouch, Color Brown, Tool End Connection Not Applicable, Tether Style Not Applicable, Number of Tethers Included 0, Container Type Pouch, For Tool Type Hand Tools, Power Tools, Small Parts, Height 10 1/4 in, Material Canvas, Tethering Component Container, Tool Holder Type Pouch, Closure Type Self-Closure, Weight Capacity Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.