Zoro Homepage

Tool Pouch, Pouch, Orange, Canvas

  • Mfr # 1500121

  • Zoro # G3920870


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
Orange
Features
Pouch
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500121
Zoro #
G3920870
UPC #
00852684932296
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Width
9 in
Height
10 1/4 in

Details

Item
Pouch
Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
Orange
Features
Pouch
Installation Method
Manual
For Use With
Small Parts
Brand and Series
3M DBI-SALA
Weight Capacity
Not Rated
Tool Holder Type
Pouch
Container Type
Pouch
For Tool Type
Hand Tools, Power Tools, Small Parts
Closure Type
Self-Closure
Tethering Component
Container
Number of Tethers Included
0

Description

Pouch, Color Orange, Tool End Connection Not Applicable, Tether Style Not Applicable, Number of Tethers Included 0, Container Type Pouch, For Tool Type Hand Tools, Power Tools, Small Parts, Height 10 1/4 in, Material Canvas, Tethering Component Container, Tool Holder Type Pouch, Closure Type Self-Closure, Weight Capacity Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.