Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Pouch, Pouch, White, Canvas

  • Mfr # 1500130

  • Zoro # G4427908


product price: $72.85
/ea

Key Features

Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
White
Features
Pouch
For Use With
Sleever Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500130
Zoro #
G4427908
UPC #
00852684935112
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Width
8 in
Height
10 in

Details

Item
Pouch
Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
White
Features
Pouch
For Use With
Sleever Bars
Installation Method
Manual
For Tool Type
Sleever Bars
Weight Capacity
5 lb
Brand and Series
3M DBI-SALA
Tethering Component
Container
Tool Holder Type
Pouch
Closure Type
Zipper
Anchorage End Connection
D-Ring
Container Type
Pouch
Number of Tethers Included
0

Description

Pouch, Color White, Tool End Connection Not Applicable, Tether Style Not Applicable, Number of Tethers Included 0, Container Type Pouch, For Tool Type Sleever Bars, Height 10 in, Material Canvas, Tethering Component Container, Tool Holder Type Pouch, Closure Type Zipper, Weight Capacity 5 lb, Anchorage End Connection D-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.