Tool Pouch, Pouch, White, Canvas
Mfr # 1500132
Zoro # G3920889
product price: $66.55
/eaKey Features
Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
White
Features
Pouch
Installation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1500132
Zoro #
G3920889
UPC #
00852684932548
Country of Origin
Taiwan, Province of China
Dimensions
Length
13 3/4 in
Width
11 in
Height
5 in
Details
Item
Pouch
Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
White
Features
Pouch
Installation Method
Manual
For Use With
Spud Wrenches, Sleever Bars
Anchorage End Connection
Carabiner
Tethering Component
Container
Closure Type
Clip
Tool End Connection
Carabiner
No. of Tethers Included
2
Tool Holder Type
Pouch
Weight Capacity
Not Rated
Brand and Series
3M DBI-SALA
For Tool Type
Sleever Bars, Spud Wrenches
Container Type
Pouch
Number of Tethers Included
0
Description
Pouch, Color White, Tool End Connection Carabiner, Tether Style Not Applicable, Number of Tethers Included 0, Container Type Pouch, For Tool Type Sleever Bars, Spud Wrenches, Height 5 in, Material Canvas, Tethering Component Container, Tool Holder Type Pouch, Closure Type Clip, Weight Capacity Not Rated, Anchorage End Connection Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.