Tool Pouch, Single Tool Holster Harness, Black, Polyester (Discontinued)
- Mfr # 1500103
- Zoro # G3920800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500103
Zoro #
G3920800
UPC #
852684931411
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 39/64 in
Length
8 in
Details
Item
Single Tool Holster Harness
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Installation Method
Manual
Max. Working Load
1-1/2 lb.
For Use With
Tool
Description
Single Tool Holster Harness, Color Black, Width 3 39/64 in, Material Polyester, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.